Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # PS-1000-2-YL
Zoro # G5815381
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-1000-2-YL
- Zoro # G5815381
- UPC # 662820326076
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Min. Wire Size | 0.333 in |
Height | 1 21/32 in |
Max. Wire Size | 0.95 in |
Label Width | 1 in |
Core Diameter | 3 in |
Label Height | 2 in |
For Wire Diameter | 0.094 in to 0.215 in |
Maximum Wire Diameter | 0.22 in |
Minimum Wire Diameter | 0.09 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, 8210, Dual Headstrap, Particulate Respirator, Nose Clip, Pack of 20 (8210)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 30 dB, 250 Pairs, Orange (6846)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, M (021-1819)
- MILWAUKEE TOOL Ear Muffs, NNR 24dB, Black (48-73-3250)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- BRADY Protective Overlaminate, PK25 (99276)
- BRADY Label Tape Cartridge, Ylw, 1.125Inx100ft (113194)
- BRADY Printer Network Card (NET-LAN)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- BRADY Hard Case (BMP41-HC)
- Brady Safety Labels