Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # PS-094-2-YL
Zoro # G5637511
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-094-2-YL
- Zoro # G5637511
- UPC # 662820915546
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 3/16 in |
Max. Wire Size | 0.08 in |
Min. Wire Size | 0.023 in |
Maximum Wire Diameter | 0.7 in |
For Wire Diameter | 0.25 in to 0.7 in |
Minimum Wire Diameter | 0.25 in |
Label Height | 2 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/32 in x 2 in |
Label Width | 3/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 0000 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (194040)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 10, 1 Pair (75126/10)
- ROCKY Ranger Waterproof 800G Insulated Outdoor Boot, 115M (RKS0438)
- OIL-DRI Railroad Track Mat, 19inx100ft, 57gal, PK2 (L19100)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-750-2-WT)
- BRADY Ribbon Cartridge, 4-2/5 In. W, White, PK2 (52044)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Spare Battery, Size Universal (M71-BATT)
- BROTHER Li-ion Rechargeable Battery Pack, 14.4V (PA-BT-4000LI)
- Brady Label Maker Accessories