Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # HX-500-2-YL
Zoro # G5664014
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT
- For Use With BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
- Material B-7642 PermaSleeve(R) HX Single-Sided Heat-Shrink Polyolefin
- Standards Astm E162, Astm E662, Mil-Std-2002, Sae-Ams-Dtl-23053/5 Class 1 & 3, Sae-As-81531
- Application Electrical Labeling, Wire And Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-500-2-YL
- Zoro # G5664014
- UPC # 662820817703
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Min. Wire Size | 0.25 in |
Max. Wire Size | 0.45 in |
Height | 53/64 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 2 in |
Label Width | 1/2 in |
Minimum Wire Diameter | 0.06 in |
Label Height | 2 in |
Core Diameter | 3 in |
For Wire Diameter | 0.062 in to 0.15 in |
Maximum Wire Diameter | 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color Yellow, Label Finish Matte, Label Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (14479)
- SIGNMISSION OSHA, Diesel Fuel Flammable No Smoking Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish (OS-DS-P-1014-VS-1128)
- MOLDEX Sparkplugs Disposable Corded Earplugs, Foam, Bullet Shape, 33 dB NRR, 100 Pairs/Box (6654)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH1)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- BRADY Marine Label, 100 ft. L, 6" W, White (J50C-6000-2585)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-YL)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BRADY Magnet Accessory, for use with G5483208 (BMP-MAGNET-1)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-375-2-WT)
- Brady Safety Labels