Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # HX-250-2-YL
Zoro # G5576426
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT
- For Use With BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
- Material B-7642 PermaSleeve(R) HX Single-Sided Heat-Shrink Polyolefin
- Standards ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
- Application Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-250-2-YL
- Zoro # G5576426
- UPC # 662820817604
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Min. Wire Size | 0.125 in |
Max. Wire Size | 0.215 in |
Height | 7/16 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 2 in |
Label Width | 1/4 in |
For Wire Diameter | 0.125 in to 0.27 in |
Label Height | 2 in |
Maximum Wire Diameter | 0.27 in |
Minimum Wire Diameter | 0.13 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.27 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 10 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color Yellow, Label Finish Matte, Label Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size S, PR1 (2068X-S (7))
- AVENGER SAFETY FOOTWEAR Work Boots, 9, M, Black, Composite, PR (A7248-M)
- 5S SUPPLIES VinylStripe 5S T's Square Blue, 25PK (VST-SQUARE-BLUE)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 9, PR (S10NXFN-9)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- BRADY Universal Rolling Case for Printer (120994)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- BRADY USB Serial Converter Cable (LABXPERT-SER-USB)
- BRADY Thermal Transfer Printer Labels, White (THT-103-727-10)
- Brady Safety Labels