Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # HX-125-2-YL
Zoro # G5712962
product price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT
- For Use With BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
- Material B-7642 PermaSleeve(R) HX Single-Sided Heat-Shrink Polyolefin
- Standards ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
- Application Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-125-2-YL
- Zoro # G5712962
- UPC # 662820817505
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Max. Wire Size | 0.11 in |
Min. Wire Size | 0.062 in |
Height | 1/4 in |
Maximum Wire Diameter | 0.11 in |
Minimum Wire Diameter | 0.05 in |
Label Height | 2 in |
Core Diameter | 3 in |
For Wire Diameter | 0.046 in to 0.11 in |
Label Width | 1/8 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color Yellow, Label Finish Matte, Label Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Women's Hiker Shoe Steel Work Shoe, Gargoyle/Blue Fog (1023220)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0145-RA_14x10 (LCU3-0145-RA_14x10)
- BRADY Jack Chain, Brs, 50 ft. (23308)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit/Triangle, 8 Piece (95-04-004)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430-WT-CL)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6002)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-187-2-WT)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4302)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- Brady Label Maker Accessories