Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # 3PS-1000-2-YL
Zoro # G5586147
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-1000-2-YL
- Zoro # G5586147
- UPC # 662820978183
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Min. Wire Size | 0.333 in |
Max. Wire Size | 0.95 in |
Height | 1 21/32 in |
For Wire Diameter | 0.047 in to 0.08 in |
Label Height | 1 in |
Maximum Wire Diameter | 0.08 in |
Minimum Wire Diameter | 0.05 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 1 in |
Label Width | 1 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 24 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7943)
- NOTCH Notch Chainsaw Chaps - Standard - X-Large (NCHAPR-XL)
- OCCUNOMIX Long Sleeve T-Shirt, S, Orange, Polyester (LUX-LST2BX-OS)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- BRADY Label Roll Adapter for use with G0281811, Pk3 (M71-ADAPT-BK)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-187-150-WT)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-375-2-WT)
- BRADY Thermal Transfer Printer Labels, White (THT-103-727-10)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- VNM SIGNMAKER Ribbon, Reflective, White, 4 in. W (VNMR110W2)
- Brady Safety Labels