Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # 2HX-750-2-YL
Zoro # G5812107
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT
- For Use With BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
- Material B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
- Standards ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
- Application Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2HX-750-2-YL
- Zoro # G5812107
- UPC # 662820818465
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Max. Wire Size | 0.7 in |
Height | 1 15/64 in |
Min. Wire Size | 0.375 in |
Label Width | 3/4 in |
Minimum Wire Diameter | 0.75 in |
Label Height | 2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
For Wire Diameter | 0.75 in to 1.45 in |
Maximum Wire Diameter | 1.45 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.75 in, Maximum Wire Gauge 4 AWG, Compatible Grainger Part Number 30DA46, Compatible Mfr Part Number 356126, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV09)
- SOFT SCRUB Latex Cleaning Gloves XL Yellow 2 pair (12324-26)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (3JVP5)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13522)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-RD-PK)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- Brady Label Maker Accessories