Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # 2HX-187-2-YL
Zoro # G5599422
product price: $1,756.99
/ea
Free Shipping & Returns
$1,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT
- For Use With BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
- Material B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
- Standards ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
- Application Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2HX-187-2-YL
- Zoro # G5599422
- UPC # 662820818380
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Max. Wire Size | 0.151 in |
Min. Wire Size | 0.094 in |
Height | 21/64 in |
Label Width | 3/16 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 2 in |
For Wire Diameter | 0.45 in to 0.95 in |
Minimum Wire Diameter | 0.45 in |
Label Height | 2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.95 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.45 in, Maximum Wire Gauge 00 AWG, Compatible Grainger Part Number 30DA46, Compatible Mfr Part Number 356126, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Gloves, Size 8, PR (58-201)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, Blue, SMS, Zipper (PB125SBU4X002500)
- IMPACTO Impact Gloves, L, VEP Pad (50100120040)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4661)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BR)
- BRADY Battery Cover, 4in.Lx3.95in.Wx1.35in.H (BMP21-LAB-BATTCOV)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- BRADY Ribbon Cartridge, 4-2/5 In. W, White, PK2 (52044)
- BRADY Static Awareness lbls Polyester 0., PK 25 (SL-12-PK)
- VNM SIGNMAKER Ribbon, 984 ft. L, Green, 4 in. W (VNMR110G1)
- Brady Safety Labels