Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # 2HX-1500-2-YL
Zoro # G5830264
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT
- For Use With BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
- Material B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
- Standards ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
- Application Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2HX-1500-2-YL
- Zoro # G5830264
- UPC # 662820818489
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Min. Wire Size | 0.75 in |
Height | 1 1/2 in |
Max. Wire Size | 1.4 in |
Minimum Wire Diameter | 0.06 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 1/2 in x 2 in |
For Wire Diameter | 0.062 in to 0.11 in |
Label Width | 1 1/2 in |
Label Height | 2 in |
Maximum Wire Diameter | 0.11 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA46, Compatible Mfr Part Number 356126, Label Color Yellow, Label Finish Matte, Label Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Lifting Support Weight Belt, XX-Large, Black (BLSH-ES-2XL-2LB)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Tan (DCT-E1-03)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR211)
- TRAFFIC KONTROL Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC (TKDP-ATOP-45-OR)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1500-2-WT)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-PL)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13522)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- Brady Label Maker Accessories