Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 1.5 In W
Mfr # PS-250-150-YL
Zoro # G5528616
product price: $2,134.99
/ea
Free Shipping & Returns
$2,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-250-150-YL
- Zoro # G5528616
- UPC # 662820656586
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1 1/2 in |
Max. Wire Size | 0.215 in |
Height | 7/16 in |
Min. Wire Size | 0.094 in |
Label Width | 1/4 in |
Maximum Wire Diameter | 0.32 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 1 1/2 in |
Minimum Wire Diameter | 0.19 in |
Core Diameter | 3 in |
For Wire Diameter | 0.188 in to 0.32 in |
Label Height | 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30CZ92
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2130)
- C.H. HANSON Number Set, 3/8 In. H, Steel (20601)
- 3M Combination Cartridge/Filter, Black, Magenta, 1 PR, NIOSH (D80921)
- ACCUFORM Sign Post, 48 in Steel Post, 18 in dia Cast Iron Base, Black (HSP418)
- BRADY Printer Cable (M-CBL-18574)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13520)
- BRADY Magnet Accessory, for use with G5483208 (BMP-MAGNET-1)
- BRADY Ribbon Cartridge, White, 290 ft. L, PK2 (103026)
- BRADY Thermal Transfer Printer Labels, White (THT-103-727-10)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-YL)
- Brady Label Maker Accessories