Shop All Label Maker Ribbons
Brady
Wire Marking Sleeves, Yellow, 0.062 in.Min
Mfr # B33-187-2-342YL
Zoro # G304850650
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33, i3300
- Color Yellow ( Matte )
- Height 21/64 in
- Legend Blank
- Material Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-187-2-342YL
- Zoro # G304850650
- UPC # 662820968771
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Height | 21/64 in |
Width | 2 in |
Maximum Wire Diameter | 1.75 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 2 in |
For Wire Diameter | 0.88 in to 1.75 in |
Max. Wire Size | 0.15 in |
Label Height | 2 in |
Label Width | 3/16 in |
Minimum Wire Diameter | 0.88 in |
Min. Wire Size | 0.062 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 1.75 in, Minimum Wire Diameter 0.88 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 6XGZ2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- PIP Hardcap A1 Bump Cap, Black/Black (282-ABR170-11)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-2XL (SJ191)
- LYLE Decal, Danger High Voltage, 7 x 5", Sign Legend Text Color: Black (LCU4-0669-RD_7X5)
- BRADY Label, 1 29/32 in W, Outdoor, White (M6C-1900-439)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Red (13595)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- BRADY Label, 1 13/64 in W, Black (M7-168-593-BK)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- BRADY Label, Vinyl, Matte, 1/2" W (M7-11-417)
- Brady Safety Labels