Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, White, 2 In W
Mfr # HX-750-2-WT
Zoro # G5620727
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT
- For Use With BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
- Material B-7642 PermaSleeve(R) HX Single-Sided Heat-Shrink Polyolefin
- Standards Astm E162, Astm E662, Mil-Std-2002, Sae-Ams-Dtl-23053/5 Class 1 & 3, Sae-As-81531
- Application Electrical Labeling, Wire And Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-750-2-WT
- Zoro # G5620727
- UPC # 662820818212
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Min. Wire Size | 0.375 in |
Height | 1 15/64 in |
Max. Wire Size | 0.7 in |
For Wire Diameter | 0.094 in to 0.215 in |
Maximum Wire Diameter | 0.22 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.09 in |
Label Height | 2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Label Width | 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color White, Label Finish Matte, Label Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Patton Cobra Release Belt, Small, Black (RY5000-001-S)
- BRADY Pipe Marker, Black, Hydrofluoric Acid, PK5 (91939-PK)
- CLC WORK GEAR Glove Syn Palm Workright Xl (124X)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50NB)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6006)
- BRADY Magnet Accessory, for use with G5483208 (BMP-MAGNET-1)
- BRADY Ribbon Cartridge, White, 290 ft. L, PK2 (103026)
- BRADY Charger, Size Universal (M71-QC)
- BRADY Label Tape Cartridge, 2.25Inx100ft (113197)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1500-2-WT)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- Brady Safety Labels