Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, White, 2 In W
Mfr # 2HX-094-2-WT
Zoro # G5672554
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i7100, THT
- For Use With BradyPrinter(TM) PR Plus, Brady BBP(R)72 Double Sided Printer
- Material B-7642 PermaSleeve(R) HX Double-Sided Heat-Shrink Polyolefin
- Standards ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
- Application Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2HX-094-2-WT
- Zoro # G5672554
- UPC # 662820818519
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 13/64 in |
Max. Wire Size | 0.08 in |
Min. Wire Size | 0.047 in |
Label Height | 2 in |
Minimum Wire Diameter | 0.38 in |
For Wire Diameter | 0.375 in to 0.7 in |
Maximum Wire Diameter | 0.7 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/32 in x 2 in |
Core Diameter | 3 in |
Label Width | 3/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 0000 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Org, Large (8381)
- TINGLEY Tingley Iron Eagle Bib Overall (O22008.LG)
- ACCUFORM Document Box, English, 13-1/2 in. H (ZRS367)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Battery Pack and AC Adaptor (BMP-UBP-AC)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft (113193)
- BRADY Label Printer Ribbon, B30 Series, White, 4.33 in W x 200 ft L (B30-R10000-WT)
- Brady Label Maker Accessories