Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, White, 1.5 In W
Mfr # PS-500-150-WT
Zoro # G5598494
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-500-150-WT
- Zoro # G5598494
- UPC # 662820326175
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1 1/2 in |
Height | 27/32 in |
Max. Wire Size | 0.45 in |
Min. Wire Size | 0.187 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 1/2 in |
Maximum Wire Diameter | 0.45 in |
Core Diameter | 3 in |
Label Height | 1 1/2 in |
Minimum Wire Diameter | 0.25 in |
Label Width | 1/2 in |
For Wire Diameter | 0.25 in to 0.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30CZ92, 30DA02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wood Roof Anchor, 25inLx3inWx1/4inD (00482)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (92720HVM)
- KLEENGUARD Breath Parti Protect Apron Univ Tie Back WHT 100/Cs (36550)
- BRADY Lockout Label, 1-1/8 In. H, 3 In. W, PK6 (51379)
- BRADY Spare Battery, Size Universal (M71-BATT)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R6000)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-GY)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- Brady Label Maker Accessories