Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, White, 1.5 In W
Mfr # PS-250-150-WT
Zoro # G5834394
product price: $2,176.99
/ea
Free Shipping & Returns
$2,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-250-150-WT
- Zoro # G5834394
- UPC # 662820326151
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1 1/2 in |
Min. Wire Size | 0.094 in |
Max. Wire Size | 0.215 in |
Height | 7/16 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.22 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 1 1/2 in |
Label Width | 1/4 in |
For Wire Diameter | 0.125 in to 0.215 in |
Minimum Wire Diameter | 0.13 in |
Label Height | 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30CZ92
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, X-Large, Class 2 (SV544RBC-2 XL)
- HONEYWELL NORTH Nose Cup, M/L (80815-H5)
- 5.11 Arc Belt, Brown, Full Grain Leather, L (59493)
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14 (U1-1001-NA_10x14)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-430-WT-CL)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-RD-PK)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- BRADY Battery Pack, NiMH, 1,200 mAh (BMP41-BATT)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- Brady Label Maker Accessories