Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Red, 2 In W
Mfr # PS-1500-2-RD
Zoro # G5656777
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-1500-2-RD
- Zoro # G5656777
- UPC # 662820989981
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 2 7/16 in |
Max. Wire Size | 1.4 in |
Min. Wire Size | 0.5 in |
Label Height | 2 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.13 in |
Maximum Wire Diameter | 0.22 in |
For Wire Diameter | 0.125 in to 0.215 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 1/2 in x 2 in |
Label Width | 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA02, 30DA42, 30DA43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Itek Series, Anti-Fog/Scratch/Static, Frameless, Gray Temple, Gray Lens (S5820ST)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Russett, M, 12PK (9800M)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Protective Overlaminate, PK25 (99272)
- BRADY Ribbon Cartridge, 4-2/5 In. W, White, PK2 (52044)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- BRADY Charger, Size Universal (M71-QC)
- VNM SIGNMAKER Ribbon, 984 ft. L, Red, 4 in. W (VNMR110R1)
- Brady Safety Labels