Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Red, 2 In W
Mfr # PS-1000-2-RD
Zoro # G5773476
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-1000-2-RD
- Zoro # G5773476
- UPC # 662820999461
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Min. Wire Size | 0.333 in |
Max. Wire Size | 0.95 in |
Height | 1 21/32 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 2 in |
For Wire Diameter | 0.094 in to 0.15 in |
Core Diameter | 3 in |
Label Height | 2 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.09 in |
Maximum Wire Diameter | 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 19H247, 30DA02, 30DA42, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626M)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-NP (03-550-NP)
- ARIAT Slim Adkins Straight Leg, Size 33" x "30 (10034625)
- CONDOR U-Block Vest, Class3 Orange/Red, 3XL (53YL85)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13520)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4402-WT)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-187-150-WT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- BRADY Ribbon Cartridge, White, 290 ft. L, PK2 (103026)
- Brady Label Maker Accessories