Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Red, 2 In W
Mfr # 3PS-750-2-RD
Zoro # G5713574
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE AS23053/5, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-750-2-RD
- Zoro # G5713574
- UPC # 662820987727
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Max. Wire Size | 0.7 in |
Min. Wire Size | 0.25 in |
Height | 1 1/4 in |
Label Height | 2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.16 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Width | 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA02, 30DA42, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERIAN BY HONEYWELL Sperian Protection Americas A610S A610S Safety Goggles; Indirect Vent; Green-Tint Fog-Ban Anti-Fog Lens (A610S)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, L (J22207)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y60)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 10 ft. L (141S0310GY)
- BRADY Thermal Transfer Printer Labels, Amber (THT-16-724-2.5)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Magnet Accessory (M50-MAGNET)
- BRADY Battery Pack, Li-Ion (BMP-UBP)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- Brady Safety Labels