Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Red, 2 In W
Mfr # 3PS-1500-2-RD
Zoro # G5525186
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-1500-2-RD
- Zoro # G5525186
- UPC # 662820576112
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 2 7/16 in |
Min. Wire Size | 0.5 in |
Max. Wire Size | 1.4 in |
Minimum Wire Diameter | 0.16 in |
Maximum Wire Diameter | 0.32 in |
Label Width | 1 1/2 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 1/2 in x 2 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Height | 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Compatible Grainger Part Number 30DA02, 30DA42, 30DA43, Compatible Mfr Part Number IP-R6600, IP-R6700-WT, R6600, R6700-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINTER 0.3125 in. H X 1.6875 in. W X 47.6875 in. L Clear Snap In Gripper Bin Tag Holder Plastic (108777C-ACE)
- SAFE KEEPER 3ft Webbed Anchor Strap (PN806(3FT)-SK)
- MOLDEX Pura-Fit Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, Green, 250 Pairs (6844)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, M (4NHC4)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- BRADY Thermal Transfer Printer Labels, White (THT-96-717-10)
- BRADY BBP31 Cutter Tool (B31-CCT)
- BRADY Label Roll Adapter for use with G0281811, Pk3 (M71-ADAPT-BK)
- BRADY Magnet Accessory (M50-MAGNET)
- BRADY Thermal Transfer Printer Labels, Amber (THT-16-724-2.5)
- Brady Safety Labels