Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Orange, 2 In W
Mfr # PS-750-2-OR
Zoro # G5831935
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE AS23053/5, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-750-2-OR
- Zoro # G5831935
- UPC # 662820992509
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 1 1/4 in |
Max. Wire Size | 0.7 in |
Min. Wire Size | 0.25 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Label Height | 2 in |
Label Width | 3/4 in |
Maximum Wire Diameter | 0.7 in |
For Wire Diameter | 0.375 in to 0.7 in |
Minimum Wire Diameter | 0.38 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 0000 AWG, Compatible Grainger Part Number 30DA02, 30DA43, Compatible Mfr Part Number IP-R6600, R6600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 10 lb (700226)
- C.H. HANSON Stencil, Stop, 12 x 9 In. (70061)
- DIXON Hex Nipple, MNPTxMNPSH, 2 Inx2-1/2 In (DMH2025)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R6000)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Thermal Transfer Printer Labels, White (THT-14-727-10)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-PL)
- BRADY Thermal Transfer Printer Labels, White (THT-96-717-10)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76763)
- BRADY Ribbon Cartridge, 4-2/5 In. W, White, PK2 (52044)
- Brady Label Maker Accessories