Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Orange, 2 In W
Mfr # PS-375-2-OR
Zoro # G5613772
product price: $1,213.99
/ea
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-375-2-OR
- Zoro # G5613772
- UPC # 662820991663
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Max. Wire Size | 0.32 in |
Height | 41/64 in |
Min. Wire Size | 0.125 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
For Wire Diameter | 0.25 in to 0.45 in |
Maximum Wire Diameter | 0.45 in |
Minimum Wire Diameter | 0.25 in |
Label Width | 3/8 in |
Core Diameter | 3 in |
Label Height | 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Prep Sink Only Sign, Landscape (OS-NS-P-710-L-17788)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, L (2091-L (9))
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6200)
- BRADY Ribbon Cartridge, 290 ft. L, Black, PK2 (52042)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BR)
- Brady Safety Labels