Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Orange, 2 In W
Mfr # PS-187-2-OR
Zoro # G5750981
product price: $1,822.99
/ea
Free Shipping & Returns
$1,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-187-2-OR
- Zoro # G5750981
- UPC # 662820990482
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Min. Wire Size | 0.062 in |
Height | 21/64 in |
Max. Wire Size | 0.15 in |
Core Diameter | 3 in |
For Wire Diameter | 0.188 in to 0.32 in |
Maximum Wire Diameter | 0.32 in |
Label Height | 2 in |
Minimum Wire Diameter | 0.19 in |
Label Width | 3/16 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PW3 Hi-Vis Polo Shirt S/S, XL (T180)
- MSA SAFETY Hood, Tychem(R), Universal, PK20 (10095743)
- NMC Exit (With Left Arrow), 10X14, Rigid Plastic (MELRB)
- TALON TRAX Knee Boots, Size 6, 15" H, White, Plain, PR (45DZ16)
- BRADY Label Tape Cartridge, 2.25Inx100ft (113197)
- BRADY Thermal Transfer Printer Labels, White (THT-103-727-10)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-500-150-WT)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BROTHER TZ Strength Adhesive Laminated Labeling (TZES951)
- Brady Label Maker Accessories