Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Orange, 2 In W
Mfr # 3PS-1000-2-OR
Zoro # G5601233
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-1000-2-OR
- Zoro # G5601233
- UPC # 662820575535
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 1 21/32 in |
Max. Wire Size | 0.95 in |
Min. Wire Size | 0.333 in |
Label Width | 1 in |
For Wire Diameter | 0.425 in to 0.957 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 1 in |
Label Height | 1 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.96 in |
Minimum Wire Diameter | 0.43 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.96 in, Minimum Wire Diameter 0.43 in, Compatible Grainger Part Number 30DA02, 30DA43, Compatible Mfr Part Number IP-R6600, R6600, Label Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST RAKE Replacement Spikes, Sharp, PK32 (46131)
- SIGNMISSION OSHA Danger, Confined Space Follow Entry Procedure, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1088)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC-SSH)
- RUGER 10/22 Low-Profile Passive Safety Shooting Earmuffs, 21dB NRR (70571)
- BRADY Static Awareness lbls Polyimide 0., PK 25 (SL-11-PK)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430-WT-CL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-PL)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-250-150-WT)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-375-2-WT)
- Brady Safety Labels