Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Black/Yellow
Mfr # M21-375-C-342-YL
Zoro # G5744182
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM B 117, ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, ROHS Compliant, SAE AS23053/5 (Class 1), SAE-AS-81531, UL Recognized
- Application Electrical Labeling, Wire And Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-375-C-342-YL
- Zoro # G5744182
- UPC # 754473930646
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 3/8 in |
Max. Wire Size | 0.32 in |
Min. Wire Size | 0.125 in |
Height | 7 ft |
Maximum Wire Diameter | 0.12 in |
Roll Length | 7 ft |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/8 in x 7 ft |
Roll Width | 3/8 in |
Minimum Wire Diameter | 0.1 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 41/64 in |
For Wire Diameter | 0.1 in to 0.12 in |
Label Height | 41/64 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.1 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Yellow, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Economy Safety Vest, Medium, Class 2 (MZ529C-2 M)
- WBOX INDR/OUT SIREN 105 DB (0E-1GANGSIRN)
- MCR SAFETY Leather Welding Rod Holder (38525MW)
- DIXON Industrial Washdown Nozzle with Bumper, 1-1/2 in Inlet, Brass Body, Domestic (WDN150NST)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- BRADY Hard Case (BMP41-HC)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- BRADY Label Tape Cartridge, Ylw, 1.125Inx100ft (113194)
- ROLL PRODUCTS Hazard Chemical Label, Roll, PK250 (141534)
- Brady Label Maker Accessories