Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Black/Yellow
Mfr # M21-187-C-342-YL
Zoro # G5627203
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM B 117, ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, ROHS Compliant, SAE AS23053/5 (Class 1), SAE-AS-81531, UL Recognized
- Application Electrical Labeling, Wire And Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-187-C-342-YL
- Zoro # G5627203
- UPC # 754473930622
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 3/16 in |
Height | 7 ft |
Min. Wire Size | 0.062 in |
Max. Wire Size | 0.15 in |
Maximum Wire Diameter | 0.11 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in x 7 ft |
Roll Length | 7 ft |
Label Height | 21/64 in |
For Wire Diameter | 0.046 in to 0.11 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 21/64 in |
Roll Width | 3/16 in |
Minimum Wire Diameter | 0.05 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Yellow, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (AK-22)
- KINCO Leather Gloves, Cowhide, S, Shirred, PR (98 S)
- NMC Road Closed Sign, TM211K (TM211K)
- PROFLEX BY ERGODYNE Black L Certified Lightweight Anti-Vibration Gloves (9003)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- BRADY Protective Overlaminate, PK25 (99272)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- BRADY Thermal Transfer Printer Labels, Amber (THT-16-724-2.5)
- BRADY Therm Transfer Label, Self Lam, 3.75x2 (THT-27-427-1)
- ROLL PRODUCTS Item Haz Chem Label, Acetone, PK250 (141538)
- Brady Safety Labels