Shop All Label Maker Accessories
This Product is Discontinued
Brady
Wire Marking Sleeves, Black/White (Discontinued)
Mfr # M-125-075-342
Zoro # G7562974
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- For Use With Mfr. No. BMP41, BMP51, BMP53 Label Makers
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M-125-075-342
- Zoro # G7562974
- UPC # 662820999966
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 15/64 in |
Height | 3/4 in |
Min. Wire Size | 0.046 in |
Max. Wire Size | 0.11 in |
Label Width | 3/4 in |
Minimum Wire Diameter | 0.5 in |
Label Height | 1/8 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 1/8 in |
For Wire Diameter | 0.5 in to 0.95 in |
Maximum Wire Diameter | 0.95 in |
Roll Width | 3/4 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/4 in |
Description
Precut Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Fuel-Resistant, High Temperature-Resistant, Humidity-Resistant, Oil-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Maximum Wire Gauge 00 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.