Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Black, 2 In W
Mfr # PS-500-2-BK
Zoro # G5533963
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-500-2-BK
- Zoro # G5533963
- UPC # 662820915515
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Max. Wire Size | 0.45 in |
Min. Wire Size | 0.187 in |
Height | 27/32 in |
Maximum Wire Diameter | 0.7 in |
Label Height | 2 in |
Minimum Wire Diameter | 0.38 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 2 in |
Label Width | 1/2 in |
For Wire Diameter | 0.375 in to 0.7 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 0000 AWG, Compatible Grainger Part Number 30DA42, Compatible Mfr Part Number IP-R6700-WT, R6700-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-360)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Dark Blue (802972)
- RUBBER-CAL "Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 8 ft - Black Traction Mat (03_178_W_SG)
- ONYX Sport Vest, Mesh Classic, Realtree, 4XL (116200-812-080-15)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-YL)
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- BRADY Thermal Transfer Printer Labels, White (THT-96-717-10)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- BRADY Thermal Transfer Printer Labels, White (THT-14-727-10)
- BRADY Charger, Size Universal (M71-QC)
- Brady Label Maker Accessories