Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Black, 2 In W
Mfr # 3PS-375-2-BK
Zoro # G5683526
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Double-Sided Heat-Shrink Polyolefin
- Standards MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-375-2-BK
- Zoro # G5683526
- UPC # 662820810933
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Max. Wire Size | 0.32 in |
Min. Wire Size | 0.125 in |
Height | 41/64 in |
For Wire Diameter | 0.75 in to 1.45 in |
Core Diameter | 3 in |
Label Height | 2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Minimum Wire Diameter | 0.75 in |
Label Width | 3/8 in |
Maximum Wire Diameter | 1.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.75 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped Gloves - M (48-73-8931)
- ZORO SELECT Beard Cover, White, Universal, PK100 (112NWI-WHITE)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK250 (MHZW45PSL)
- APACHE MILLS Red Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 1/2" (3907601013X5)
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft (113193)
- BRADY Thermal Transfer Printer Labels, White (THT-71-727-20)
- BRADY Hard Case (BMP41-HC)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BR)
- BRADY Label Printer Ribbon, B30 Series, Yellow, 4.33 in W x 200 ft L (B30-R10000-YL)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-375-2-WT)
- Brady Safety Labels