Shop All Wire Markers
Brady
Wire Markers, NEMA Color, Purple, PK25
Mfr # TMM-COL-PL-PK
Zoro # G4689679
product price: $69.99
/pk 25, $2.80/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Text
- Color Purple
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-COL-PL-PK
- Zoro # G4689679
- UPC # 66282090528
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Nema Color Film Minature Wire Marker |
Legend | No Text |
Color | Purple |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,NEMA Color,Purple,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Coverall, Unisex, 2XL, Yellow, Polyester (LUX-WCVL-Y2X)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Silver (09704)
- SPILLTECH Spill Containment Boom, OR, 100 ft. L (C-BOOM18-100)
- CORDOVA RIPCORD HIGH TENACITY NYLON/COTTON PLAITED SLEEVE, 18-INCH, 2-INCH GUSSET, ANSI CUT LEVEL A2 (3719G2)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 (SCN23-7)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- Brady Electrical Labels