Shop All Wire Markers
Brady
Wire Markers, NEMA, Color Brown, PK25
Mfr # TWM-COL-BR-PK
Zoro # G4688988
product price: $53.65
/pk 25, $2.15/ea
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Text
- Color Brown
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TWM-COL-BR-PK
- Zoro # G4688988
- UPC # 66282090720
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | No Text |
Color | Brown |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,NEMA,Color Brown,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUTURO Energizing Support Glove, L/XL, PK12 (09187ENR)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, L (FS77326-FR-L)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM410-L)
- FAME FABRICS Dealer Apron, F77, Black (18499)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- Brady Wire Markers