Shop All Wire Markers
Brady
Wire Markers, Legend X4, Black/White, PK25
Mfr # WM-X4-PK
Zoro # G4686039
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend X4
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-X4-PK
- Zoro # G4686039
- UPC # 66282091517
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | X4 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend X4,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG 15W 12VDC Indoor Wall Mount 2Tone Self Contained Siren White (SS36)
- SIGNMISSION Do Not Block Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24156 (A-1824-24156)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- Brady Wire Markers