Shop All Wire Markers
Brady
Wire Markers, Legend X2, Black/White, PK25, WM-X2-PK
Mfr # WM-X2-PK
Zoro # G4686057
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend X2
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-X2-PK
- Zoro # G4686057
- UPC # 66282091515
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | X2 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend X2,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Classic Rain Jacket, XL (US440)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2011 Pk (198-R-11)
- KONG USA Classic St.Steel Kl Genius Side Open+Eyemm.100 (590I0BPP0K)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY Wire Markers, Legend 8, Black/White, PK25, TMXM-8-PK (TMXM-8-PK)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- Brady Electrical Labels