Shop All Wire Markers
Brady
Wire Markers, Legend V, Black/Silver, PK25
Mfr # AF-V-PK
Zoro # G4691401
product price: $62.89
/pk 25, $2.52/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend V
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-V-PK
- Zoro # G4691401
- UPC # 66282090180
- Country of Origin United States
- Category Wire Markers
Details
Item | Alphabetical Upper Case Wire Marking Card |
Legend | V |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend V,Black/Silver,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- ELKAY PLASTICS CO Multipack Equipment Tags, inClean, Dirty, Repairin, 2-5/16inL x 4-3/4inW, Assorted Colors, 750/Pack (TMUL)
- ZORO SELECT Protective Case for Cal Gas Cylinders (CTB-100)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-1824-L-17476)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY Silver Polyester Wire Marker, THT-37-434-10 (THT-37-434-10)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- Brady Wire Markers