Shop All Wire Markers
Brady
Wire Markers, Legend T6, Black/White, PK25, WM-T6-PK
Mfr # WM-T6-PK
Zoro # G4686081
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend T6
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-T6-PK
- Zoro # G4686081
- UPC # 66282091501
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | T6 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend T6,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- MCR SAFETY Multitask Brown Economy Leather, XL, PK12 (920XL)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN OXFORD CT, WOMENS PR (A7164-8.5W)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- ECM INDUSTRIES UPhase Wire Marker (GWM-AST)
- Brady Wire Markers