Shop All Wire Markers
Brady
Wire Markers, Legend T5, Black/White, PK25
Mfr # WM-T5-PK
Zoro # G4686090
product price: $55.99
/pk 25, $2.24/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend T5
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-T5-PK
- Zoro # G4686090
- UPC # 66282091500
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | T5 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend T5,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Hasp, Snap-On, 6 Lock (428)
- DUNLOP Size 6 Men's Steel Rubber Boot, Gray (8798200)
- SAS SAFETY COVERALL DISP POLYPROPYLENE XXXL (SA6845)
- AMEREX Fire Extinguisher, 30B:C, Purple K, 5 lb (B479T)
- BRADY 1-1/2" x 5/8", Wire Marker, Wire Sleeve, Write On Legend, White, HX-375-150-WT (HX-375-150-WT)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- BRADY Silver Polyester Wire Marker, THT-37-434-10 (THT-37-434-10)
- Brady Electrical Labels