Shop All Wire Markers
Brady
Wire Markers, Legend T4, Black/White, PK25
Mfr # WM-T4-PK
Zoro # G4686109
product price: $52.99
/pk 25, $2.12/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend T4
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-T4-PK
- Zoro # G4686109
- UPC # 662820914990
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | T4 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend T4,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard 2924, PK25 (ZEZ22924)
- CONDOR Safety Glasses, Blue Mirror Anti-Scratch (52YP44)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.5" H , 490PK (ZT-LSL-77-602-10)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN370 (LECN370)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, PS-125-2-WT (PS-125-2-WT)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- Brady Wire Markers