Shop All Wire Markers
Brady
Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK
Mfr # WM-T2-PK
Zoro # G4686127
product price: $60.85
/pk 25, $2.43/ea
$60.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend T2
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-T2-PK
- Zoro # G4686127
- UPC # 66282091497
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | T2 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend T2,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M18 (471M18)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHXL002500)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Tan (4010)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- Brady Electrical Labels