Shop All Wire Markers
Brady
Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK
Mfr # WM-T1-PK
Zoro # G4686136
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend T1
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-T1-PK
- Zoro # G4686136
- UPC # 66282091495
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | T1 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend T1,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, L (N10590)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 12PK (5435M)
- KONG USA Ovalone Straight Gate Polished, 10PK (712L00PP0KK)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- Brady Electrical Labels