Shop All Wire Markers
Brady
Wire Markers, Legend T, Black/White, PK25, TWM-T-PK
Mfr # TWM-T-PK
Zoro # G4688778
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend T
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # TWM-T-PK
- Zoro # G4688778
- UPC # 662820907527
- Country of Origin United States
- Category Wire Markers
Details
Item | Alphabetical Upper Case Wire Marking Card |
Legend | T |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend T,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Lined Bib Overall, Hi Vis, XL (UHV500-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (KKC2PU-01-XS)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-EG_12x18 (T1-5298-EG_12x18)
- RANDALL HAM GOLD STAIR NOSING (6 FT A-1600-HG)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- GARDNER BENDER Wire Markers (A-Z, 1-90, Symbols) (42-035)
- Brady Electrical Labels