Shop All Wire Markers
Brady
Wire Markers, Legend T, Black/Silver, PK25
Mfr # AF-T-PK
Zoro # G4691410
product price: $62.89
/pk 25, $2.52/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend T
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-T-PK
- Zoro # G4691410
- UPC # 66282090178
- Country of Origin United States
- Category Wire Markers
Details
Item | Alphabetical Upper Case Wire Marking Card |
Legend | T |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend T,Black/Silver,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Keep Out Sign - Bilingual, ESD59PC (ESD59PC)
- ULTRATECH Snap Wall Containment Berm, 15 gal. (8850)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- SPILL MAGIC Blood Spill Clean Up Kit, Brown, 4" L (SM-BIOHAZARD)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN18-2 (SCN18-2)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- Brady Electrical Labels