Shop All Wire Markers
Brady
Wire Markers, Legend SPARE, Blk/Wht, PK25
Mfr # WM-SPR-PK
Zoro # G4686145
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend SPARE
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-SPR-PK
- Zoro # G4686145
- UPC # 66282091492
- Country of Origin United States
- Category Wire Markers
Details
Item | Solid Symbols Wire Marker |
Legend | SPARE |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend SPARE,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (161S0046CH)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0215-RA_14x10 (LCU3-0215-RA_14x10)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (FP-N-100-XL-BLK)
- SIGNMISSION OSHA Notice, 3.5" Height, Spent Aerosols Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18383)
- BRADY White Polyimide Wire Marker, THT-16-729-2.5 (THT-16-729-2.5)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- Brady Electrical Labels