Shop All Wire Markers
Brady
Wire Markers, Legend S3, Black/White, PK25
Mfr # WM-S3-PK
Zoro # G4686151
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend S3
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-S3-PK
- Zoro # G4686151
- UPC # 66282091490
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | S3 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend S3,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, M, Coyote Tan/PR (HDG-F72-009)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- STRANCO Inspection Label, English, Inventory, PK450 (TCSL1-21014)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYY4)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- Brady Electrical Labels