Shop All Wire Markers
Brady
Wire Markers, Legend S2, Black/Silver, PK25
Mfr # AF-S2-PK
Zoro # G4691429
product price: $59.99
/pk 25, $2.40/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend S2
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-S2-PK
- Zoro # G4691429
- UPC # 66282090177
- Country of Origin United States
- Category Wire Markers
Details
Item | Machine Tool Numbers and Letter Wire Marker |
Legend | S2 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend S2,Black/Silver,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Over-the-Head Ear Muffs, 25 dB, left/RIGHT, Blue (10087426)
- ANSELL Cut Resistant Glove, ANSI A5, 7, PR (11755)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, L, 200 PK (FP-FMN100431-4A)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- Brady Wire Markers