Shop All Wire Markers
Brady
Wire Markers, Legend S1, Black/White, PK25
Mfr # WM-S1-PK
Zoro # G4686179
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend S1
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-S1-PK
- Zoro # G4686179
- UPC # 66282091488
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | S1 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend S1,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Tagout Shadow Board, 11-3/4" W (7800)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, XXL, 12pk (16-564/XXL)
- C.H. HANSON Commercial Stencil, Economy Grade Reusable, No Smoking CharacterLegend, 2 In Character Height, 6,12400 (12400)
- CONDOR Cylinder Storage, 9 Vertical, 8 Horizontal (5CHL4)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TWM-4-PK (TWM-4-PK)
- BRADY White Polyester Wire Marker, THT-7-7546-3 (THT-7-7546-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- Brady Wire Markers