Shop All Wire Markers
Brady
Wire Markers, Legend S1, Black/Silver, PK25
Mfr # AF-S1-PK
Zoro # G4691438
product price: $66.15
/pk 25, $2.65/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend S1
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-S1-PK
- Zoro # G4691438
- UPC # 66282090176
- Country of Origin United States
- Category Wire Markers
Details
Item | Machine Tool Numbers and Letter Wire Marker |
Legend | S1 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend S1,Black/Silver,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RWCHV)
- GENUINE GRIP Men Jogger Shoe, Steel Toe, Blk, 6.5M, PR (1011-6.5M)
- MCR SAFETY MCR Safety® Law® OG112AFOTG - Over-the-glass frame, Gray Anti-Fog Lens, Silver Frame (OG112AF)
- MASTER LOCK Master Lock Safety inDo Not Operatein, Photo ID Lockout Tags, Self-Laminating, Pkg Qty 12, (S4801)
- BRADY White Paper Wire Marker, THT-55-402-3 (THT-55-402-3)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- Brady Electrical Labels