Shop All Wire Markers
Brady
Wire Markers, Legend R2, Black/White, PK25
Mfr # WM-R2-PK
Zoro # G4686188
product price: $50.39
/pk 25, $2.02/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend R2
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-R2-PK
- Zoro # G4686188
- UPC # 66282091485
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | R2 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend R2,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10 Gauge Cotton Polyester Gray, PK12 (9611LM)
- TIMBERLAND PRO Size 10 1/2 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- EDWARDS SIGNALING Duct Detector, 2-Wire (SD-2W)
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- Brady Electrical Labels