Shop All Wire Markers
Brady
Wire Markers, Legend R1, Black/White, PK25
Mfr # WM-R1-PK
Zoro # G4686197
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend R1
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-R1-PK
- Zoro # G4686197
- UPC # 662820914846
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | R1 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend R1,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-05)
- SUNDSTROM SAFETY Filter Adapter (SR 280-3)
- ANSELL HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-10, 1-Pair - Pkg Qty 12 (205659)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401114)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-18 (SCNC-18)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- Brady Electrical Labels