Shop All Wire Markers
Brady
Wire Markers, Legend P2, Black/White, PK25
Mfr # WM-P2-PK
Zoro # G4686215
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend P2
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-P2-PK
- Zoro # G4686215
- UPC # 66282091476
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | P2 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend P2,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, S, 12PK (MG9648S)
- NMC Caution High Level Radio Frequency Field, 14 in Height, 10 in Width, Rigid Plastic (CGA29RB)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, M (SDXW2-03-M)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- Brady Electrical Labels