Shop All Wire Markers
Brady
Wire Markers, Legend P1, Black/Silver, PK25
Mfr # AF-P1-PK
Zoro # G4691447
$64.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend P1
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # AF-P1-PK
- Zoro # G4691447
- UPC # 66282090171
- Country of Origin United States
- Category Wire Markers
Details
Item | Machine Tool Numbers and Letter Wire Marker |
Legend | P1 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend P1,Black/Silver,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-2WA (03-550-2WA)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- KISHIGO Safety Vest, Zipper, Black, 2XL/3XL (B100-2X-3X)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Semi-Recessed, Fits 10 Lbs. (670599)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK (TMM-50-99-PK)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY Silver Polyester Wire Marker, THT-6-486-10 (THT-6-486-10)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- Brady Wire Markers