Shop All Wire Markers
Brady
Wire Markers, Legend OUT, Black/White, PK25
Mfr # WM-OUT-PK
Zoro # G4686230
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend OUT
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-OUT-PK
- Zoro # G4686230
- UPC # 66282091473
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Solid Symbols Wire Marker |
Legend | OUT |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend OUT,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10943 (TCSL2-10943)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 In Wx6-3/4 In D (IM3300)
- PHYSICIANSCARE Personal Eye Wash Bottle, 8 oz. (24-050)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (132S0310CH)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- Brady Electrical Labels